GARLOCK

GARLOCK PS lip Gylon® F 70x90x1

  • ERIKS:12691949
Image 1
Save to list
Not available in webshop
Estimated delivery date - 24/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GARLOCK
Shaft Diameter
70 mm
Housing diameter
90 mm
Material lip
F
Seal height
1 mm
Temperature range
from -90 to 260 °C
Type
PS-lip