GARLOCK

GARLOCK PS Lip Gylon® F 67X87,9X1

  • ERIKS:12998597
Image 1
Save to list
Not available in webshop
Estimated delivery date - 17/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GARLOCK
Shaft Diameter
67 mm
Housing diameter
87.9 mm
Material lip
F
Seal height
1 mm
Temperature range
from -90 to 260 °C
Type
PS-lip