GARLOCK

GARLOCK PS Lip Gylon® F 65x80x0,8

  • ERIKS:13160055
Image 1
Save to list
Not available in webshop
Estimated delivery date - 03/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GARLOCK
Shaft Diameter
65 mm
Housing diameter
80 mm
Material lip
F
Seal height
0.8 mm
Temperature range
from -90 to 260 °C
Type
PS-lip