GARLOCK

GARLOCK PS Lip Gylon Blue 40x60x1

  • ERIKS:12568167
Image 1
Save to list
Not available in webshop
Estimated delivery date - 03/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GARLOCK
Shaft Diameter
40 mm
Housing diameter
60 mm
Material lip
Gylon Blue
Seal height
1 mm
Temperature range
from -90 to 260 °C
Type
PS-lip