GARLOCK

GARLOCK PS Lip Gylon® blue 35x50x0,80

  • ERIKS:11331913
Image 1
Save to list
Not available in webshop
Estimated delivery date - 03/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GARLOCK
Shaft Diameter
35 mm
Housing diameter
50 mm
Material lip
Gylon Blue
Seal height
0.8 mm
Temperature range
from -90 to 260 °C
Type
PS-lip