GARLOCK

GARLOCK PS Lip Gylon® blue 195x220x1

  • ERIKS:12461234
Image 1
Save to list
Not available in webshop
Estimated delivery date - 03/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GARLOCK
Shaft Diameter
195 mm
Housing diameter
220 mm
Material lip
Gylon Blue
Seal height
1 mm
Temperature range
from -90 to 260 °C
Type
PS-lip