GARLOCK

GARLOCK PS Lip Gylon® black 39x54x0,8

  • ERIKS:12636170
Image 1
Save to list
Not available in webshop
Estimated delivery date - 03/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GARLOCK
Shaft Diameter
39 mm
Housing diameter
54 mm
Material lip
Gylon Black
Seal height
0.8 mm
Temperature range
from -90 to 260 °C
Type
PS-lip