GARLOCK

GARLOCK PS Lip Gylon® black 31x43x0,8

  • ERIKS:11130163
Image 1
Save to list
Not available in webshop
Estimated delivery date - 03/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GARLOCK
Shaft Diameter
31 mm
Housing diameter
43 mm
Material lip
Gylon Black
Seal height
0.8 mm
Temperature range
from -90 to 260 °C
Type
PS-lip