GARLOCK

GARLOCK PS Lip Gylon® Black 225x250x1 external

  • ERIKS:11009461
Image 1
Save to list
Not available in webshop
Estimated delivery date - 03/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GARLOCK
Shaft Diameter
225 mm
Housing diameter
250 mm
Material lip
Gylon Black
Seal height
1 mm
Temperature range
from -90 to 260 °C
Type
PS-lip