

€95.40/ pieceexcl. VAT
€115.43incl. VAT
Estimated delivery date - 03/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €95.40 | - |
5+ | €85.86 | 10.00% |
10+ | €81.09 | 15.00% |
15+ | €76.32 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GARLOCK |
Shaft Diameter | 55.62 mm |
Housing diameter | 62.62 mm |
Material lip | PTFE |
Seal height | 0.8 mm |
Temperature range | from -90 to 260 °C |
Type | PS-lip |