

€882.00/ pieceexcl. VAT
€1,067.22incl. VAT
Estimated delivery date - 03/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €882.00 | - |
5+ | €793.80 | 10.00% |
10+ | €749.70 | 15.00% |
15+ | €705.60 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GARLOCK |
Shaft Diameter | 410 mm |
Housing diameter | 430 mm |
Material lip | Gylon Black |
Seal height | 1 mm |
Temperature range | from -90 to 260 °C |
Type | PS-lip |