

€606.50/ pieceexcl. VAT
€733.87incl. VAT
Estimated delivery date - 03/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €606.50 | - |
5+ | €545.85 | 10.00% |
10+ | €515.53 | 15.00% |
15+ | €485.20 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GARLOCK |
Shaft Diameter | 250 mm |
Housing diameter | 270 mm |
Material lip | Gylon Black |
Seal height | 1 mm |
Temperature range | from -90 to 260 °C |
Type | PS-lip |