

€614.50/ pieceexcl. VAT
€743.55incl. VAT
9 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €614.50 | - |
5+ | €553.05 | 10.00% |
10+ | €522.33 | 15.00% |
15+ | €491.60 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GARLOCK |
Shaft Diameter | 245 mm |
Housing diameter | 265 mm |
Material lip | Gylon Black |
Seal height | 1 mm |
Temperature range | from -90 to 260 °C |
Type | PS-lip |