GARLOCK

GARLOCK PS Lip Gylon® 20x36x0,80

  • ERIKS:11036332
Image 1
Save to list
Not available in webshop
Estimated delivery date - 03/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GARLOCK
Shaft Diameter
20 mm
Housing diameter
36 mm
Material lip
PTFE
Seal height
0.8 mm
Temperature range
from -90 to 260 °C
Type
PS-lip