GARLOCK

GARLOCK Oil seal NBR model 64x6239 603,25x641,35x25,4 SS spring

  • ERIKS:11021339
Image 1
Save to list
Not available in webshop
Estimated delivery date - 12/01/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GARLOCK
Shaft Diameter
603.25 mm
Housing diameter
641.35 mm
Brand design
64
Material lip
NBR
Seal height
25.4 mm
Spring material
Stainless steel 302 (1.4310)
Maximum static pressure
0.5 bar
Maximum shaft speed
35.6 m/s
Temperature range
from -40 to 93 °C
Maximum static pressure (not bar)
0.05 MPa
Type
64
Material surface
Metal
Pressure resistant
No
With dust lip
No