

€742.00/ pieceexcl. VAT
€897.82incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GARLOCK |
Shaft Diameter | 412.75 mm |
Housing diameter | 450.85 mm |
Brand design | 64 |
Material lip | NBR |
Seal height | 17.48 mm |
Spring material | Stainless steel 302 (1.4310) |
Maximum static pressure | 0.5 bar |
Maximum shaft speed | 35.6 m/s |
Temperature range | from -40 to 93 °C |
Maximum static pressure (not bar) | 0.05 MPa |
Type | 64 |
Material surface | Metal |
Pressure resistant | No |
With dust lip | No |