

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GARLOCK |
Series | Rubber |
Shaft Diameter | 247.65 mm |
Housing diameter | 298.45 mm |
Housing width | 19.05 mm |
Brand design | 23-SPLIT |
Material lip | NBR |
Maximum static pressure | 0 bar |
Maximum shaft speed | 10.2 m/s |
Spring-loaded | Stainless steel 302 (1.4310) |
Temperature range | from -40 to 93 °C |
Maximum static pressure (not bar) | 0 MPa |
Type | 23-SPLIT |
Material surface | Rubber |