GARLOCK

GARLOCK Oil seal NBR model 23-SPLIT 130x160x15 SS spring

  • ERIKS:11116824
Image 1
Save to list
Not available in webshop
Estimated delivery date - 07/01/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GARLOCK
Series
Rubber
Shaft Diameter
130 mm
Housing diameter
160 mm
Housing width
15 mm
Brand design
23-SPLIT
Material lip
NBR
Maximum static pressure
0 bar
Maximum shaft speed
10.2 m/s
Spring-loaded
Stainless steel 302 (1.4310)
Temperature range
from -40 to 93 °C
Maximum static pressure (not bar)
0 MPa
Type
23-SPLIT
Material surface
Rubber