GARLOCK

GARLOCK Oil seal NBR/fabric model 154-M 160x200x16 SS 316 spring

  • ERIKS:11406614
Image 1
Save to list
Not available in webshop
29 In stock - Estimated delivery date 16/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GARLOCK
Shaft Diameter
160 mm
Housing diameter
200 mm
Housing width
16 mm
Brand design
154-M
Material lip
NBR
Maximum static pressure
0.5 bar
Maximum shaft speed
15.2 m/s
Spring-loaded
Stainless steel 1.4409
Temperature range
from -40 to 93 °C
Maximum static pressure (not bar)
0.05 MPa
Type
154-M
Material surface
Rubber