

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GARLOCK |
Series | Fabric |
Shaft Diameter | 420 mm |
Housing diameter | 470 mm |
Housing width | 20 mm |
Brand design | 154-1 |
Material lip | NBR |
Maximum static pressure | 0 bar |
Maximum shaft speed | 15.2 m/s |
Spring-loaded | Stainless steel 301 (1.4310) |
Temperature range | from -40 to 93 °C |
Maximum static pressure (not bar) | 0 MPa |
Type | 154-1-SPLIT |
Material surface | Rubber/fabric |