

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GARLOCK |
Series | Fabric |
Shaft Diameter | 432 mm |
Housing diameter | 470 mm |
Housing width | 22 mm |
Brand design | 151-2 |
Material lip | NBR |
Maximum static pressure | 0.5 bar |
Maximum shaft speed | 10.2 m/s |
Spring-loaded | Stainless steel 301 (1.4310) |
Temperature range | from -40 to 93 °C |
Maximum static pressure (not bar) | 0.05 MPa |
Type | 151-2 |
Material surface | Rubber/fabric |