GARLOCK

GARLOCK Oil seal NBR/fabric 154-1 SPLIT 65x85x10 SS veer

  • ERIKS:12731950
Image 1
Save to list
Not available in webshop
Estimated delivery date - 07/01/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GARLOCK
Series
Fabric
Shaft Diameter
65 mm
Housing diameter
85 mm
Housing width
10 mm
Brand design
154-1
Material lip
NBR
Maximum static pressure
0 bar
Maximum shaft speed
15.2 m/s
Spring-loaded
Stainless steel 301 (1.4310)
Temperature range
from -40 to 93 °C
Maximum static pressure (not bar)
0 MPa
Type
154-1-SPLIT
Material surface
Rubber/fabric