GARLOCK

GARLOCK Oil seal NBR 154-M 140x170x15 SS316

  • ERIKS:12718821
Image 1
Save to list
Not available in webshop

Sold per: 4Min. order: 4

Estimated delivery date - 12/01/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GARLOCK
Shaft Diameter
140 mm
Housing diameter
170 mm
Housing width
15 mm
Brand design
154-M
Material lip
NBR
Maximum static pressure
0.5 bar
Maximum shaft speed
15.2 m/s
Spring-loaded
Stainless steel 1.4409
Temperature range
from -40 to 93 °C
Maximum static pressure (not bar)
0.05 MPa
Type
154-M
Material surface
Rubber