

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GARLOCK |
Shaft Diameter | 60 mm |
Housing diameter | 80 mm |
Housing width | 10 mm |
Brand design | 26-SPLIT |
Material lip | HNBR |
Maximum static pressure | 0 bar |
Maximum shaft speed | 25.4 m/s |
Spring-loaded | Stainless steel 302 (1.4310) |
Temperature range | from -40 to 150 °C |
Maximum static pressure (not bar) | 0 MPa |
Type | 26 |
Material surface | Rubber/fabric |