GARLOCK

GARLOCK Oil seal FKM/fabric model 154-1 SPLIT 260x300x20 SS spring

  • ERIKS:11458538
Image 1
Save to list
Not available in webshop
Estimated delivery date - 07/01/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GARLOCK
Shaft Diameter
260 mm
Housing diameter
300 mm
Housing width
20 mm
Brand design
154-1
Material lip
FKM
Maximum static pressure
0 bar
Maximum shaft speed
15.2 m/s
Spring-loaded
Stainless steel 301 (1.4310)
Temperature range
from -30 to 204 °C
Maximum static pressure (not bar)
0 MPa
Type
154-1-SPLIT
Material surface
Rubber/fabric