GARLOCK

GARLOCK Oil seal FKM/fabric model 151-1 SPLIT 200x230x15 SS spring

  • ERIKS:11619935
Image 1
Save to list
Not available in webshop

Sold per: 4Min. order: 4

Estimated delivery date - 07/01/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GARLOCK
Shaft Diameter
200 mm
Housing diameter
230 mm
Housing width
15 mm
Brand design
151-1 SPLIT
Material lip
FKM
Maximum static pressure
0 bar
Maximum shaft speed
10.2 m/s
Spring-loaded
SS 304 (1.4301)
Temperature range
from -30 to 204 °C
Maximum static pressure (not bar)
0 MPa
Type
151-1-SPLIT
Material surface
Rubber/fabric