

€3,376.00/ pieceexcl. VAT
€4,084.96incl. VAT
Estimated delivery date - 14/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GARLOCK |
Series | Metal |
Shaft Diameter | 469.9 mm |
Housing diameter | 520.7 mm |
Brand design | 64 |
Material lip | FKM |
Seal height | 22.22 mm |
Spring material | Stainless steel 302 (1.4310) |
Maximum static pressure | 0.5 bar |
Maximum shaft speed | 35.6 m/s |
Temperature range | from -30 to 204 °C |
Maximum static pressure (not bar) | 0.05 MPa |
Type | 64 |
Material surface | Metal |
Pressure resistant | No |
With dust lip | No |