




€16.20/ pieceexcl. VAT
€19.60incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.20 | - |
25+ | €14.58 | 10.00% |
50+ | €12.96 | 20.00% |
100+ | €12.15 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GARLOCK |
Series | Bio-Eco® |
Type | Without lip |
Standard couplingring | SMS |
Dimension couplingring | DN38 |
D | 48 mm |
d1 | 38 mm |
T | 4.8 mm |
d | 35.5 mm |
Material | PTFE, modified |
Colour | Blue |
Compound | GYLON 3504 |
Temperature range | from -260 to 250 °C |