




€146.50/ pieceexcl. VAT
€177.27incl. VAT
Estimated delivery date - 01/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €146.50 | - |
25+ | €131.85 | 10.00% |
50+ | €117.20 | 20.00% |
100+ | €109.88 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GARLOCK |
Series | Bio-Eco® |
Type | Without lip |
Standard couplingring | DIN 11851 |
Dimension couplingring | DN150 |
Inner Diameter | 155 mm |
Outer Diameter | 167 mm |
Height | 6.4 mm |
D | 167 mm |
T | 6.4 mm |
d | 155 mm |
Material | PTFE, modified |
Colour | Blue |
Compound | GYLON 3504 |
Temperature range | from -260 to 250 °C |