




€12.80/ pieceexcl. VAT
€15.49incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.80 | - |
25+ | €11.52 | 10.00% |
50+ | €10.24 | 20.00% |
100+ | €9.60 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GARLOCK |
Series | Bio-Eco® |
Type | With lip |
Standard couplingring | DIN 11851 |
Dimension couplingring | DN25 |
Inner Diameter | 26.5 mm |
Outer Diameter | 40 mm |
Height | 4.8 mm |
D | 40 mm |
d1 | 30 mm |
T | 4.8 mm |
d | 26.5 mm |
Material | PTFE, modified |
Colour | Blue |
Compound | GYLON 3504 |
Temperature range | from -260 to 250 °C |