




€5.10/ pieceexcl. VAT
€6.17incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.10 | - |
25+ | €4.59 | 10.00% |
50+ | €4.08 | 20.00% |
100+ | €3.83 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GARLOCK |
Series | Bio-Eco® |
Type | With lip |
Standard couplingring | DIN 11851 |
Dimension couplingring | DN15 |
Inner Diameter | 16.5 mm |
Outer Diameter | 26 mm |
Height | 3.8 mm |
D | 26 mm |
d1 | 18 mm |
T | 3.8 mm |
d | 16.5 mm |
Material | PTFE, modified |
Colour | Blue |
Compound | GYLON 3504 |
Temperature range | from -260 to 250 °C |