






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | PU6 |
Rod diameter | 80 mm |
Groove Diameter | 92.2 mm |
Groove Width | 7.2 mm |
Seal height | 12 mm |
Material seal | PUR |
Compound | 95 AU V149 |
Temperature range | from -30 to 110 °C |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 2 m/s |