






€14.63/ pieceexcl. VAT
€17.70incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 05/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.55 | - |
5+ | €14.63 | 16.67% |
25+ | €13.65 | 22.22% |
50+ | €11.70 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | PU11 |
Rod diameter | 70 mm |
Groove Diameter | 80 mm |
Groove Width | 6 mm |
Seal height | 8.5 mm |
Material seal | PUR |
Compound | 95 AU V142 |
Temperature range | from -30 to 110 °C |
Groove type | Closed |
Principle of operation | Double acting |
Maximum Speed | 1 m/s |