






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | PT2 |
Rod diameter | 620 mm |
Groove Diameter | 656.5 mm |
Groove Width | 9.5 mm |
Seal height | 19.8 mm |
Material seal | PTFE |
Compound | PTFE B602 |
Material energizer | NBR |
Temperature range | from -30 to 100 °C |
Groove type | Closed |
Principle of operation | Double acting |
Maximum Speed | 5 m/s |