






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | PT1 |
Rod diameter | 360 mm |
Groove Diameter | 376 mm |
Groove Width | 11.5 mm |
Seal height | 11 mm |
Material seal | PTFE |
Compound | PTFE GM201 |
Material energizer | FKM |
Temperature range | from -10 to 150 °C |
Groove type | Closed |
Principle of operation | Double acting |
Maximum Speed | 5 m/s |