






€110.70/ pieceexcl. VAT
€133.95incl. VAT
7 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €110.70 | - |
5+ | €92.25 | 16.67% |
25+ | €86.10 | 22.22% |
50+ | €73.80 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | PT1 |
Rod diameter | 90 mm |
Groove Diameter | 102.2 mm |
Groove Width | 8.1 mm |
Seal height | 7.7 mm |
Material seal | PTFE |
Compound | PTFE B602 |
Material energizer | NBR |
Temperature range | from -30 to 100 °C |
Groove type | Closed |
Principle of operation | Double acting |
Maximum Speed | 5 m/s |