






€59.93/ pieceexcl. VAT
€72.52incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €71.91 | - |
5+ | €59.93 | 16.67% |
25+ | €55.93 | 22.22% |
50+ | €47.94 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | PT1 |
Rod diameter | 45 mm |
Groove Diameter | 53.8 mm |
Groove Width | 6.3 mm |
Seal height | 6 mm |
Material seal | PTFE |
Compound | PTFE B602 |
Material energizer | NBR |
Temperature range | from -30 to 100 °C |
Groove type | Closed |
Principle of operation | Double acting |
Maximum Speed | 5 m/s |