






€28.89/ pieceexcl. VAT
€34.96incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €28.89 | - |
5+ | €24.08 | 16.67% |
25+ | €22.47 | 22.22% |
50+ | €19.26 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | PRW1 |
Rod diameter | 90 mm |
Groove Diameter | 100 mm |
Groove Width | 6.3 mm |
Seal height | 9 mm |
Material seal | PUR |
Compound | 94 AU 925 |
Temperature range | from -30 to 110 °C |
Groove type | Closed |
Principle of operation | Double acting |
Maximum Speed | 1 m/s |