






€13.95/ pieceexcl. VAT
€16.88incl. VAT
93 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.95 | - |
5+ | €11.63 | 16.67% |
25+ | €10.85 | 22.22% |
50+ | €9.30 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | PRW1 |
Rod diameter | 30 mm |
Groove Diameter | 38 mm |
Groove Width | 4 mm |
Seal height | 7 mm |
Material seal | PUR |
Compound | 94 AU 925 |
Temperature range | from -30 to 110 °C |
Groove type | Closed |
Principle of operation | Double acting |
Maximum Speed | 1 m/s |