






€21.33/ pieceexcl. VAT
€25.81incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.33 | - |
5+ | €17.77 | 16.67% |
25+ | €16.59 | 22.22% |
50+ | €14.22 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | PRW1 |
Rod diameter | 60 mm |
Groove Diameter | 70 mm |
Groove Width | 6.3 mm |
Seal height | 9 mm |
Material seal | PUR |
Compound | 92 AU 21100 |
Temperature range | from -50 to 110 °C |
Groove type | Closed |
Principle of operation | Double acting |
Maximum Speed | 1 m/s |