






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | P6 |
Rod diameter | 500 mm |
Groove Diameter | 520 mm |
Groove Width | 10.2 mm |
Seal height | 18 mm |
Material seal | NBR |
Compound | 85 NBR B247 |
Temperature range | from -30 to 100 °C |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 2 m/s |