






€9.68/ pieceexcl. VAT
€11.71incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.61 | - |
5+ | €9.68 | 16.67% |
25+ | €9.03 | 22.22% |
50+ | €7.74 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | AUASOB |
Rod diameter | 40 mm |
Groove Diameter | 48 mm |
Groove Width | 5 mm |
Seal height | 7 mm |
Material seal | PUR |
Compound | 94 AU 925 |
Temperature range | from -30 to 110 °C |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 2 m/s |