






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | AUAS |
Rod diameter | 280 mm |
Groove Diameter | 300 mm |
Groove Width | 10 mm |
Seal height | 12 mm |
Material seal | PUR |
Compound | 94 AU 925 |
Temperature range | from -30 to 110 °C |
Groove type | Open |
Principle of operation | Single acting |
Maximum Speed | 2 m/s |