






€126.45/ pieceexcl. VAT
€153.00incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €126.45 | - |
5+ | €105.38 | 16.67% |
25+ | €98.35 | 22.22% |
50+ | €84.30 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | AUAS |
Rod diameter | 200 mm |
Groove Diameter | 220 mm |
Groove Width | 12 mm |
Seal height | 16 mm |
Material seal | PUR |
Compound | 94 AU 925 |
Temperature range | from -30 to 110 °C |
Groove type | Open |
Principle of operation | Single acting |
Maximum Speed | 2 m/s |