






€13.05/ pieceexcl. VAT
€15.79incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.05 | - |
5+ | €10.88 | 16.67% |
25+ | €10.15 | 22.22% |
50+ | €8.70 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | AUAS |
Rod diameter | 12 mm |
Groove Diameter | 22 mm |
Groove Width | 5 mm |
Seal height | 8 mm |
Material seal | PUR |
Compound | 94 AU 925 |
Temperature range | from -30 to 110 °C |
Groove type | Open |
Principle of operation | Single acting |
Maximum Speed | 2 m/s |