






€12.33/ pieceexcl. VAT
€14.92incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.33 | - |
5+ | €10.28 | 16.67% |
25+ | €9.59 | 22.22% |
50+ | €8.22 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | ASOB |
Rod diameter | 35 mm |
Groove Diameter | 43 mm |
Groove Width | 4 mm |
Seal height | 7 mm |
Material seal | NBR |
Compound | 88 NBR 101 |
Temperature range | from -30 to 100 °C |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 2 m/s |