






€30.33/ pieceexcl. VAT
€36.70incl. VAT
4 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €30.33 | - |
5+ | €25.28 | 16.67% |
25+ | €23.59 | 22.22% |
50+ | €20.22 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | AS |
Rod diameter | 100 mm |
Groove Diameter | 110 mm |
Groove Width | 7 mm |
Seal height | 10 mm |
Material seal | NBR |
Compound | 88 NBR 99035 |
Temperature range | from -30 to 100 °C |
Groove type | Open |
Principle of operation | Single acting |
Maximum Speed | 2 m/s |