






€14.78/ pieceexcl. VAT
€17.88incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.73 | - |
5+ | €14.78 | 16.67% |
25+ | €13.79 | 22.22% |
50+ | €11.82 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | AS |
Rod diameter | 30 mm |
Groove Diameter | 45 mm |
Groove Width | 5 mm |
Seal height | 8 mm |
Material seal | NBR |
Compound | 88 NBR 101 |
Temperature range | from -30 to 100 °C |
Groove type | Open |
Principle of operation | Single acting |
Maximum Speed | 2 m/s |