




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | TMP 20 |
Rod diameter | 400 mm |
Groove Diameter | 430 mm |
Groove Width | 26 mm |
Seal height | 23.7 mm |
Material seal | PUR |
Compound | 93 AU V167 |
Temperature range | from -10 to 80 °C |
Groove type | Closed |
Max. operating pressure | 20 bar |
Maximum Speed | 1.5 m/s |