






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | T24 |
Rod diameter | 75 mm |
Groove Diameter | 83 mm |
Groove Width | 12 mm |
Seal height | 10.9 mm |
Material seal | PUR |
Compound | 95 AU V142 |
Temperature range | from -30 to 110 °C |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |